50 ft. x 16 in. SDR 11 HDPE Pressure Pipe

Part #PED11B1650

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density Polyethylene material to meet the stringent demands of today's munic
  • Lowest failure rates for water mains of all pipe material

Specifications

ASTM Specifications: ASTM D-3350, ASTM F-714

Color Finish: Blue

End Connection 1: DIPS

End Connections: DIPS

FM Approved: No

Fire Suppression System Rated: No

Length: 50 ft

Material: Plastic

Material Type: HDPE

Maximum Pressure: 200 psi

NSF Certified: No

Pipe Tubing Size: 16 in

Pressure Class: 200#

Schedule Class: DR 11

UL Listed: No

Wall Thickness: 1.582 in

Waterworks PVC Pipe Type: SDR 11