50 ft. x 16 in. SDR 11 HDPE Pressure Pipe

Part #PED11GN1650  |  Item #2464322

Order in multiples of 50

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni
  • Lowest failure rates for water mains of all pipe material

Specifications

ASTM Specifications: [ASTM D-3350, ASTM F-714]

Color Finish: Green

Length: 50 ft

Material: Plastic

Material Type: HDPE

Maximum Pressure: 200 psi

Pipe Tubing Size: 16 in

Pressure Class: 200#

Schedule Class: SDR 11

Wall Thickness: 1.582 in

Waterworks PVC Pipe Type: SDR 11