50 ft. x 18 in. SDR 11 HDPE Pressure Pipe

Part #PED11GN1850  |  Item #2464317

Order in multiples of 50

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni
  • Lowest failure rates for water mains of all pipe material

Documents

Specifications

ASTM Specifications: [ASTM F-714, ASTM D-3035, ASTM D-3350]

AWWA Specifications: AWWA C-906

Application: [Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation, Mining]

Color Finish: [Black, Green]

Color Finish Category: Blacks

End Connection 1: DIPS

End Connection 2: DIPS

End Connections: DIPS

Inside Diameter: 15-741/1000 in

Length: 50 ft

Material: Plastic

Material Type: HDPE

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Outside Diameter: 19-1/2 in

Pipe Tubing Size: 18 in

Pressure Class: 200 psi

Schedule Class: SDR 11

Wall Thickness: 1.773 in

Waterworks PVC Pipe Type: DR11