1/8 in. OD x 50 ft. Copper Refrigeration Coil
1/8 in. OD x 50 ft. Copper Refrigeration Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 1/8 in
- Length:
- 50 ft
- NSF Certified:
- No
- Product Type:
- Refrigeration Tubing