2 in. x 50 ft. IPS SDR 11 Plastic Pressure Pipe

You last purchased this on
 

2 in. x 50 ft. IPS SDR 11 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

2 in. x 50 ft. IPS SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11AK50
  • Item #1756192
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
50 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
2 in
Pressure - Maximum:
160 psi
Schedule Class:
SDR 11
UL Listed:
No
Waterworks PVC Pipe Type:
SDR 11