5 in. x 50 ft. IPS SDR 21 Plastic Pressure Pipe
5 in. x 50 ft. IPS SDR 21 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 5 in
- Schedule Class:
- SDR 21