50 ft. x 20 in. Schedule SDR 11 DIPS HDPE Fusion Pipe
50 ft. x 20 in. Schedule SDR 11 DIPS HDPE Fusion Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS
- Fire Suppression System Rated:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 20 in
- Schedule Class:
- SDR 11