20 in. x 50 ft. DIPS SDR 11 HDPE Pressure Pipe in Blue
20 in. x 50 ft. DIPS SDR 11 HDPE Pressure Pipe in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lowest failure rates for water mains of all pipe material
- Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni
Specifications
- ASTM:
- ASTM D-3350, ASTM F-714
- Color Finish Name:
- Blue
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS x DIPS
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 20 in
- Pressure Class:
- 200#
- Schedule Class:
- SDR 11
- UL Listed:
- No
- Wall Thickness:
- 1.964 in