20 in. x 50 ft. DIPS Schedule SDR 11 HDPE Pressure Pipe
20 in. x 50 ft. DIPS Schedule SDR 11 HDPE Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS x DIPS
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 20 in
- Schedule Class:
- SDR 11