36 in. x 50 ft. SDR 13.5 HDPE Fusion Pipe

You last purchased this on
 

36 in. x 50 ft. SDR 13.5 HDPE Fusion Pipe

This product requires certification to purchase.
You last purchased this on
 

36 in. x 50 ft. SDR 13.5 HDPE Fusion Pipe

  • Fast #
  • Part #PEI13A3650
  • Item #4005452
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714, ASTM D-3035, ASTM D-3350
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
50 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
36 in
Pressure Class:
160 PSI
Schedule Class:
SDR 13.5
Wall Thickness:
2.667 in
Waterworks PVC Pipe Type:
DR13.5