6 in. x 50 ft. SDR 13.5 HDPE Fusion Pipe

You last purchased this on
 

6 in. x 50 ft. SDR 13.5 HDPE Fusion Pipe

This product requires certification to purchase.
You last purchased this on
 

6 in. x 50 ft. SDR 13.5 HDPE Fusion Pipe

  • Fast #
  • Part #PED135BU50
  • Item #3152397
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714, ASTM D-3035, ASTM D-3350
Application:
Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation, Mining, Municipal
Color Finish Category:
Blacks
Color Finish Name:
Black, Blue
End Connection 1:
DIPS
End Connection 2:
DIPS
End Connections:
DIPS
Length:
50 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
6 in
Pressure Class:
160 PSI
Schedule Class:
SDR 13.5
Wall Thickness:
0.511 in
Waterworks PVC Pipe Type:
DR13.5