50 in. 24 ga Drain Pan (Less Drain)

Part #SHMDP263050ND  |  Manufacturer Part #CA30305026N

Length:

50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 2 in

Gauge: 26

Height: 30 in

Length: 50 in

Material: Galvanized Steel

Width: 30 in