50 lb. Box of Caulking Clay

Part #S100105G  |  Manufacturer Part #100-105G

Size:

50 lb
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smooth plastic low fire white body clay
  • Contains no talc

Documents

Specifications

Color Finish: White

Material: Clay

Size: 50 lb

Type: Caulking Clay

Weight: 50