500 ft. DR 11 IPS HDPE Pressure Pipe

PEI11O500

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • HDPE gas pipe is the preferred option for those applications where pressures up to 125 psi may be encountered, or where higher operating temperatures may be experienced.

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-2683, ASTM D-3035, ASTM D-3261, ASTM D-3350
Application
Gas
End Connection 1
IPS
Fire Suppression System Rated
No
Length
500 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
100 psi
NSF Certified
Yes
Pipe Tubing Size
3/4 in
Pressure Class
100#
Schedule Class
DR 11
Wall Thickness
0.095 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday