500 ft. PEX Tubing

UF110

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Also used in radiant heating systems containing no ferrous corrodible components, or where ferrous components are isolated from the tubing
  • Tubing is used for hot and cold domestic potable water distribution and residential fire safety

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Color Finish
White
Length
500 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Specifications
NSF 14, NSF 61
Outside Diameter
1-1/8 in
Pipe Tubing Size
1 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday