500 ft. Polyethylene Tubing

V3255

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Up to 6 months UV resistance
  • Zero Lead

SPECIFICATIONS

ASTM Specifications
ASTM F-876, ASTM F-877
Color Finish
Red
Length
500 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
160 psi
Maximum Temperature
180
Pipe Tubing Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday