500 ft. SDR 9 CTS HDPE Pressure Pipe

PEC9H500

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
CTS
Fire Suppression System Rated
No
Length
500 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Pipe Tubing Size
3/4 in
Pressure Class
200#
Schedule Class
SDR 9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday