500 ft. SDR 9 CTS HDPE Tubing

PEC9GN500

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2737-12, ASTM D-3350
Color Finish
Green
End Connection 1
CTS
Fire Suppression System Rated
No
Length
500 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
250 psi
NSF Certified
Yes
Outside Diameter
1-5/8 in
Pipe Tubing Size
1-1/2 in
Schedule Class
SDR 9
Wall Thickness
0.181 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday