1 in. x 500 ft. SDR 9 HDPE Pipe
1 in. x 500 ft. SDR 9 HDPE Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2239, ASTM D-2737, ASTM D-3035
- AWWA:
- AWWA C-901
- Application:
- Water
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Schedule Class:
- SDR 9
- UL Listed:
- No
- Weight:
- 17.1 lb