500 ft. x 1 in. SIDR 7 IPS HDPE Pressure Pipe

PEIS7AG500

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion resistant

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
End Connection 1
IPS
End Connection 2
IPS
Fire Suppression System Rated
No
Length
500 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
Yes
Pipe Tubing Size
1 in
Pressure Class
200#
Schedule Class
SIDR 7

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday