500 ft. x 2 in. SDR 11 IPS HDPE Pressure Pipe

Part #PEI11HK500  |  Manufacturer Part #PEI1056925HD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #PEI11BGM500

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #PEI11HK500Mfr. Part #PEI1056925HD

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • A high density Polyethylene (HDPE) PE4710/PE100 (PE3408) product that is Black with four equally placed circumferential stripes. For applications where pressures up to 125 psi may be encountered, or where higher operating temperatures may be experienced,

Documents

Specifications

ASTM Specifications: [ASTM D-2513, ASTM D-3350]

Application: Gas System

CSA Certified: CSA B137.4

Color Finish: [Black, Yellow]

Color Finish Category: Blacks

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fire Suppression System Rated: No

ISO Specifications: ISO 9001

Length: 500 ft

Material: Plastic

Material Type: HDPE

Maximum Pressure: 100 psi

NSF Certified: Yes

Outside Diameter: 2-3/8 in

Pipe Tubing Size: 2 in

Pressure Class: 125 psi

Schedule Class: DR 11

Wall Thickness: 0.216 in

Waterworks PVC Pipe Type: DR11