500 ft. x 2 in. SDR 9 CTS HDPE Tubing

PEC9AK500

Length

500 ft

$0.0 per FOOT | Order in multiples of 500 FT.

0.0

QUANTITY

Enter quantity in multiples of 500

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
CTS
Length
500 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
2 in
Pressure Class
200#
Schedule Class
SDR 9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday