3 in. x 500 ft. IPS SDR 11 HDPE Pressure Pipe

You last purchased this on
 

3 in. x 500 ft. IPS SDR 11 HDPE Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

3 in. x 500 ft. IPS SDR 11 HDPE Pressure Pipe

  • Fast #
  • Part #PEI11OGM500
  • Item #2464325
  • Manufacturer Part #1102762
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Leak free, when fusion welded
  • Excellent flow characteristics
  • DriscoPlex 6400 series PE3608 and PE4710 HDPE pipes are the piping materials of choice for service in oil and gas gathering, coal-bed methane, shale methane, and landfill methane recovery, brine supply lines, oilfield water and many other energy /industri
  • Abrasion resistant
  • Operating temperatures range from –40°F to 140°F
  • Available in coils up to 6” and in 40 foot or 50 foot lengths
  • Chemical and corrosion resistant
  • UV (ultraviolet) protected
  • Lightweight, flexible, and exceptionally tough
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513
Application:
Gas, Oil
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
500 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
3 in
Schedule Class:
SDR 11
UL Listed:
No