500 ft. x 3 in. IPS HDPE Pressure Pipe

PEI17AM500

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-714
End Connection 1
IPS
Length
500 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
100 psi
Pipe Tubing Size
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday