3/4 in. x 500 ft. PEX-A Tubing in White

You last purchased this on
 
Uponor

AquaPEX® 3/4 in. x 500 ft. PEX-A Tubing in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

AquaPEX® 3/4 in. x 500 ft. PEX-A Tubing in White

  • Fast #
  • Part #UF1100750
  • Item #957085
  • Manufacturer Part #F1100750
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Also used in radiant heating systems containing no ferrous corrodible components, or where ferrous components are isolated from the tubing
  • Approved fittings are ProPEX® fittings for sizes 3/8" through 2" tubing, and WIPEX™ fittings for 3" tubing
  • Tubing is used for hot and cold domestic potable water distribution and residential fire safety
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-2080, ASTM F-876, ASTM F-877
AWWA:
AWWA C-904
Application:
Heating and Cooling, Potable Water
CSA Certified:
CSA B137.5, CSA B214
Collection:
AquaPEX®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
67/100 in
Diameter - Outside:
7/8 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
500 ft
Material:
Plastic
Material Type:
PEX-A
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Pressure - Maximum:
160 psi
Temperature Range:
Up to 200 Deg F
UL Listed:
UL 263
Weight:
54 lb