500 ft. x 3/4 in. PEX Tubing

UF2100750

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Also for use in radiant heating and cooling systems containing no ferrous corrodible components or where ferrous components are isolated from the tubing
  • Approved fitting system is ProPEX®
  • Used for hot potable water distribution

SPECIFICATIONS

ASTM Specifications
ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Color Finish
Red
Length
500 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
80 psi
Outside Diameter
7/8 in
Pipe Tubing Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday