500 ft. x 3/4 in. SDR11 HDPE Geothermal Pipe

Part #PEI11GEOF500  |  Manufacturer Part #PEI11GEOF500

Length:

500 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 3/4 in

Length: 500 ft

Material: Plastic

Material Type: HDPE

Schedule Class: SDR11