500 ft. x 3/4 in. SIDR 7 IPS HDPE Pressure Pipe

Part #PEIS7AF500  |  Item #2465685

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM D-2239

End Connection 1: IPS

End Connections: IPS

Fire Suppression System Rated: No

Length: 500 ft

Material: Plastic

Material Type: HDPE

Maximum Pressure: 200 psi

NSF Certified: Yes

Outside Diameter: 41/50 in

Pipe Tubing Size: 3/4 in

Schedule Class: SIDR 7

Wall Thickness: 0.118 in

Waterworks PVC Pipe Type: SIDR 7