4 in. x 500 ft. IPS SDR 11 Plastic Pressure Pipe

You last purchased this on
 

4 in. x 500 ft. IPS SDR 11 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

4 in. x 500 ft. IPS SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11OGP500
  • Item #3326190
  • Manufacturer Part #1098798
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714, ASTM D-3350
Application:
Oil, Gas, Landfill, Shale, Slurry, Dewatering
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
3-633/1000 in
Diameter - Outside:
4-1/2 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
ISO:
ISO 9001
Length:
500 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
73.4
NSF Certified:
No
PipeTubing Size:
4 in
Pressure Class:
200#
Schedule Class:
SDR 11
UL Listed:
No
Wall Thickness:
0.409 in