500 ft. x 6 in. DR 11 HDPE Fusion Pipe

PEI11OGU500

To see availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Length
500 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
6 in
Schedule Class
DR 11

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday