500 lb. Portable Davit Crane with Spur Gear Winch

Part #T5122M1GAL  |  Item #5094223  |  Manufacturer Part #5122M1GAL

Call for Pricing EACH

Lift Capacity:

500
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thern model 5122 is portable and with the variety of mounting options it is ideal for water and wastewater utility operations
  • Weighing less than 85 lb with winch and the longest length of cable available attached, it can be folded down and moved from site to site with ease
  • Spur gear hand winch is equipped with an automatic disc brake for load control
  • Winches feature a quick disconnect cable anchor for quickly attaching or removing wire rope equipped with a swaged ball fitting
  • A wide choice of bases for the 5122 enhances its versatility
  • The boom measures 42” in length can be raised for additional clearance under the hook
  • The steel and galvanized units with M1 winch are limited to a 45' cable length

Specifications

Brand Model Compatibility: 5122 Series Portable Davit Cranes

Coating: Galvanized

Color Finish: Galvanized

Lift Capacity: 500

Type: Crane With Winch

Weight: 71