500 Series 18 in. Ductile Iron Buna-N Gear Operator Handle Butterfly Valve

Part #CKK1863  |  Manufacturer Part #KK1863

Valve Size:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Collection: 500 Series

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Material: Ductile Iron

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Disc Material: Stainless Steel

Valve Operator: Gear Operator Handle

Valve Seat Material: Buna-N

Valve Size: 18 in

Valve Type: Butterfly Valve