5000# Extra Heavy Carbon Steel Weldneck Ring Type Joint Flange

D5000RTJWNFXXHB

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
3-1/8 in
Fitting Size 2
3-1/8 in
Fitting Sizes
3-1/8 in
Flange Bore Type
Extra Heavy Bore
Flange Type
Ring Type Joint, Weldneck
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
5000#
Schedule Class
Extra Extra Heavy
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday