504 14 x 6 in. Ceiling & Sidewall Register Galvanized Steel

Part #SHMIBFGTR614UN  |  Manufacturer Part #504R6DBT146

Length:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: [ASTM A653, ASTM C1071 Type I, ASTM C665/1617, ASTM C411, ASTM C1338 G21]

Collection: 504

Duct Shape: Rectangular

Gauge: 30

Height: 3-1/2 in

Length: 14 in

Material: Galvanized Steel

R value: R6

Width: 6 in