14 x 8 in. Ceiling & Sidewall Register Galvanized Steel
504 14 x 8 in. Ceiling & Sidewall Register Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653, ASTM C1071 Type I, ASTM C665/1617, ASTM C411, ASTM C1338 G21
- Coating:
- Galvanized
- Collection:
- 504
- Gauge (metal):
- 30 ga
- Height:
- 3-1/2 in
- Length:
- 14 in
- Material:
- Steel
- R value:
- R6
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in