50A Plug-In Circuit Breaker
Part #GTHQL2150 | Item #321835 | Manufacturer Part #THQL2150
$
19.16
EACH
(Pricing is for 50)
AMP
Product Details
Specifications
AMP: 50
Product Type: Breaker
Type: GTHQL2150
UL Listed: Yes
Volts: 120/240V
Width: 2 in