5121 12 in. Duct Tee

SHMTT2612

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufacturer may vary based on your location

SPECIFICATIONS

Collection
5121
Diameter
12 in
Fitting Size 2
12 in
Fitting Size 3
12 in
Gauge
26
With Crimp
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday