5 x 5 x 4 in. Duct Tee with Crimp

You last purchased this on
 

5121 5 x 5 x 4 in. Duct Tee with Crimp

This product requires certification to purchase.
You last purchased this on
 

5121 5 x 5 x 4 in. Duct Tee with Crimp

  • Fast #
  • Part #SHMTT26SSP
  • Item #4042856
  • Manufacturer Part #5121.050504-26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
5121
Diameter - Inside 1:
5 in
Diameter - Inside 2:
4 in
Gauge (metal):
26 ga
Material:
Steel
Width:
5 in
With Crimp:
Yes