5/16 x 1/4 in. Copper Reducing Coupling
5/16 x 1/4 in. Copper Reducing Coupling
Package Quantity Info:
EA: 1 IP: 50 CA: 1000 PT: 64000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Wrot copper
- CSA B125, NSF/ANSI Standard 61
- Lightweight, strong and corrosion resistant
- Biostatic and inhibits bacterial growth on its surface
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-75
- CSA Certified:
- CSA B125
- Configuration:
- Convertible
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- Fitting Size 1:
- 5/16 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 5/16 in x 1/4 in
- Fitting Type:
- Reducing
- Material:
- Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Phase:
- Three Phase
- Tonnage:
- 25 Tons
- Volts:
- 460V