52 in. x 200 ft. Polywrap Pipe Tape
52 in. x 200 ft. Polywrap Pipe Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Requires no monitoring or maintenance
- Will not deteriorate while underground
- Easiest, most economical and most effective method of corrosion protection
- Easy to install
Specifications
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- PEX
- Product Type:
- Polywrap Tape
- Size:
- 52 in x 200 ft
- Thickness:
- 8 mil
- Width:
- 52 in