53-1/2 x 13 in. Curb Box Galvanized Steel 20 ga

Part #UMSMP1DS  |  Manufacturer Part #MSMP1DS

Length:

53-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Gauge: 20

Height: 13 in

Length: 53-1/2 in

Material: Galvanized Steel

Product Type: Curb Box

Tonnage: 2 - 3 Tons

Type: Roof Curb