54 in. Weldneck 150# Standard Raised Face Carbon Steel Flange

Part #GRFWNFSRB54

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Fitting Size 1: 54 in

Fitting Size 2: 54 in

Fitting Sizes: 54 in x 54 in

Fitting Type: Straight

Flange Bore Type: Standard Bore

Flange Type: Raised Face

Material: Carbon Steel

Pressure Class: 150#

Schedule Class: Standard