54 in. x 200 ft. Polywrap Non-Perforated Pipe Encasement in Black
54 in. x 200 ft. Polywrap Non-Perforated Pipe Encasement in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.5-10, ANSI C105
- ASTM:
- ASTM D-149, ASTM D-1709, ASTM D-1922, ASTM D-4976, ASTM D-882
- AWWA:
- AWWA A-21.5-10, AWWA C-105
- Color Finish Name:
- Black
- Fitting Type:
- Poly Wrap
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- Polybutolyne
- Pressure - Maximum:
- 3600 psi
- Product Type:
- Encasement
- Size:
- 200 ft x 54 in
- Width:
- 54 in