54 in. x 220 ft. 8 mil Perforated Polywrap in Black
54 in. x 220 ft. 8 mil Perforated Polywrap in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Will not deteriorate while underground
- Requires no monitoring or maintenance
Documents
Specifications
- ANSI:
- ANSI A21.5-10
- ASTM:
- ASTM D-4976
- AWWA:
- AWWA C-105-10
- Color Finish Name:
- Black
- Fitting Type:
- Poly Wrap
- Length:
- 220 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Width:
- 54 in