55 x 30 in. 24 ga Metal Drain Pan

Part #SHMDP243055  |  Manufacturer Part #302305524

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 2 in

End Connection 1: Female

End Connections: Female

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Gauge: 24

Height: 30 in

Length: 55 in

Material: Carbon Steel

Width: 30 in