Half Mask Assembly Complete

You last purchased this on
 
Honeywell Safety Products

5500 Series Half Mask Assembly Complete

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Safety Products

5500 Series Half Mask Assembly Complete

  • Fast #
  • Part #H5501N95M
  • Item #4571249
  • Manufacturer Part #5501N95M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Latex free
  • In molded gaskets at cartaridge connectors
  • Half mask and pad filter holders are reusable
  • Deep threads reduce risk of accidental disconnection
  • Requires Certification

Specifications

ANSI:
No
Collection:
5500 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Rubber
Material Type:
Elastomer
NIOSH:
Yes
Product Type:
Respirator Kit
Reusable:
Yes
Size:
M