5/8 in. Bar Bracket in Polished Chrome 1-Pair

You last purchased this on
 
Design House

Traditional 5/8 in. Bar Bracket in Polished Chrome 1-Pair

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

Traditional 5/8 in. Bar Bracket in Polished Chrome 1-Pair

  • Fast #
  • Part #D559948
  • Item #7265151
  • Manufacturer Part #559948
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installation type: exposed screw
  • Polished Chrome
  • Use this bar bracket pair to install a 5/8" towel bar
  • Easy to install
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Installation Type:
Wall Mount
Package Quantity:
1 Pair
Product Type:
Bracket
Width:
5/8 in