5/8 in. Bar Bracket in Satin Nickel 1-Pair

You last purchased this on
 
Design House

5/8 in. Bar Bracket in Satin Nickel 1-Pair

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

5/8 in. Bar Bracket in Satin Nickel 1-Pair

  • Fast #
  • Part #D564278
  • Item #7225777
  • Manufacturer Part #564278
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes installation screws
  • Easy to install
  • Color finish: Satin Nickel
  • Style: traditional
  • Installation type: concealed screw
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
63/100 in Square Towel Bar
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
IAPMO Listed -:
No
Installation Type:
Wall Mount
Package Quantity:
1 Pair
Product Type:
Bracket
Width:
5/8 in