5/8 in. Bottom Gasket Plate

You last purchased this on
 
Sensus

5/8 in. Bottom Gasket Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sensus

5/8 in. Bottom Gasket Plate

  • Fast #
  • Part #S5750500928001
  • Item #1775518
  • Manufacturer Part #5.7505E+12
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Positive displacement measurement
  • Unique bonnet design and locking system prevent meter tampering
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Reduce expensive maintenance
  • Enable accurate meter readings at an affordable price
  • Provides lasting measurement accuracy for years of dependable service
  • Hermetically sealed, magnetic drive register
  • AMR and AMI compatible
  • Configurable LCD display
  • Integrate seamlessly with the FlexNet® M2 SmartPoint® module
  • Requires Certification

Documents


Specifications

Fitting Size 1:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Straight
Material:
Rubber