5/8 in. Copper 90° Elbow (Clean & Bagged, 3/4 in. OD)
5/8 in. Copper 90° Elbow (Clean & Bagged, 3/4 in. OD)
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- A perfect fit
- Heat free, worry free
- A revolutionary product for dynamic results
- Guaranteed
- No mess, no waiting
- Optimal performance
- Fewer accessories
- Less hassle, less time
- Dezincification resistant
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 3/4 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Elbow
- Material:
- Wrot Copper
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 631 psi